10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.7, 9.8
- BTU Cooling Rating:
- 116000 Btu/h
- BTU Heat Rating:
- 250000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- EER:
- 12.4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 120
- Max CFM:
- 7540
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 208/230V