15 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Precedent™ 15 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 185000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- Horsepower:
- 3 hp
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 15 Ton
- Volts:
- 460V