This product requires certification to purchase.

17.4kW Heat Pump

Trane

Precedent™ 17.4kW Heat Pump

  • Fast #
  • Part #TBAYHTRY318A
  • Item #7258016
  • Manufacturer Part #BAYHTRY318A
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 17.4kW Heat Pump

  • Fast #
  • Part #TBAYHTRY318A
  • Item #7258016
  • Manufacturer Part #BAYHTRY318A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Precedent™
Compressor Stages:
Two Stage
Max Fuse Size:
90
Phase:
Three Phase
Volts:
240V
Watts:
17.4 kW