This product requires certification to purchase.

20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent® 20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ240A3S0H0000
  • Item #9931803
  • Manufacturer Part #YSJ240A3S0H0000
4 out of 5 Customer Rating
Brand image
Trane

Precedent® 20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ240A3S0H0000
  • Item #9931803
  • Manufacturer Part #YSJ240A3S0H0000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The ultimate in performance, four unit types-and new standard efficiency ratings
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat - All electric
  • Gas pack - Electric cooling plus gas heating
  • Heat pump - All-electric refrigerant-system cooling and heating
  • Hybrid / dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Right-sized for straightforward retrofits
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
79.80 %
AMP:
164, 19.4, 26.1, 270, 4.3, 43.1
Application:
Commercial
BTU:
240000
BTU Cooling Rating:
240000 Btu/h
BTU Heat Rating:
400000 Btu/h
Blower Type:
Direct Drive
CFM:
8000 ft3/min
Coil Type:
Micro-channel
Collection:
Precedent®
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
91 dB
Depth:
84-3/16 in
EER:
9.8
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Height:
64-1/8 in
Horsepower:
2 hp
Ignition System:
Direct Spark Ignition
Length:
123 in
MBH:
240
Max CFM:
9600 cfm
Max Fuse Size:
125
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1125
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
20 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
24.49 kW
Width:
87 in