20 Ton R-410A Two Stage Commercial Packaged Air Conditioner
Precedent™ 20 Ton R-410A Two Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 240000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 93 dB
- Factory Std. Refrigerant Charge:
- 275.2 oz
- Horsepower:
- 2 hp
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 20 Ton
- Volts:
- 230V