This product requires certification to purchase.

25 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

Trane

Precedent™ 25 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

  • Fast #
  • Part #TTSJ300A4S000001
  • Item #9933280
  • Manufacturer Part #TSJ300A4S000001
4.1 out of 5 Customer Rating
Brand image
Trane

Precedent™ 25 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

  • Fast #
  • Part #TTSJ300A4S000001
  • Item #9933280
  • Manufacturer Part #TSJ300A4S000001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
281000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
93 dB
Horsepower:
4-3/5 hp
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Tonnage:
25 Ton
Volts:
460V