This product requires certification to purchase.

25 Ton Commercial Packaged Heat Pump

Trane

Precedent™ 25 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSJ300A3S000000
  • Item #9914902
  • Manufacturer Part #WSJ300A3S000000
4.1 out of 5 Customer Rating
Brand image
Trane

Precedent™ 25 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSJ300A3S000000
  • Item #9914902
  • Manufacturer Part #WSJ300A3S000000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from Standard Efficiency to Ultra High Efficiency
  • Feature-rich and cost-effective
  • All models now meet DOE 2023 Minimum Efficiency Regulations
  • Eat Pump-all-electric refrigerant-system cooling and heating
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Lanced
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
93 dB
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
25 Ton
Volts:
208V