This product requires certification to purchase.

3 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 3 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC036G3RHB00SA
  • Item #10098551
  • Manufacturer Part #YSC036G3RHB00SA
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 3 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC036G3RHB00SA
  • Item #10098551
  • Manufacturer Part #YSC036G3RHB00SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Provides a 3 minute minimum “ON” time and 3 minute “OFF” time for compressors to enhance compressor reliability by assuring proper oil return
  • For additional static requirements, single-phase units offer multi-speed, direct drive motors
  • Save time and money tracing wires and diagnosing the unit
  • Precedent contains the best compressor technology available to achieve the highest possible performance
  • Due to flat streamlined tubes with small ports, and metallurgical tube-to-fin bond, microchannel coil has better heat transfer performance
  • ReliaTel microprocessor controls provide unit control for heating, cooling and ventilating utilizing input from sensors that measure indoor and outdoor temperature and other zone sensors
  • Standard or high efficiency cooling available
  • These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
  • All units include high pressure control as standard
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Factory Std. Refrigerant Charge:
96 oz
Horsepower:
1 hp
Length:
69-7/8 in
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
3 Ton
Volts:
208/230V