3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Precedent® 3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides a 3 minute minimum “ON” time and 3 minute “OFF” time for compressors to enhance compressor reliability by assuring proper oil return
- Save time and money tracing wires and diagnosing the unit
- Precedent™ contains the best compressor technology available to achieve the highest possible performance
- Dual compressors are outstanding for humidity control, light load cooling conditions and system back-up applications
- Dual compressors are available on 6 to 10 tons models and allow for efficient cooling utilizing 3-stages of compressor operation
- Precedent™ boasts a patent-pending 1+1+1 condenser coil, permanently gapped for easy cleaning
- ReliaTel™ microprocessor controls provide unit control for heating, cooling and ventilating utilizing input from sensors that measure indoor and outdoor temperature and other zone sensors
- Units ship in a downflow configuration and can be easily converted to horizontal by simply moving two panels
- Units come complete with horizontal duct flanges so the contractor doesn’t have to field fabricate them
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent®
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- Factory Std. Refrigerant Charge:
- 51 oz
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1-1/2 hp
- Length:
- 69-7/8 in
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 460V