This product requires certification to purchase.

3 Ton Packaged, Three Phase Convertible Rooftop Air Conditioner Gas/Electric, 230/3

Trane

Precedent™ 3 Ton Packaged, Three Phase Convertible Rooftop Air Conditioner Gas/Electric, 230/3

  • Fast #
  • Part #TYSC036G3RHB001S
  • Item #9816620
  • Manufacturer Part #YSC036G3RHB001S
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 3 Ton Packaged, Three Phase Convertible Rooftop Air Conditioner Gas/Electric, 230/3

  • Fast #
  • Part #TYSC036G3RHB001S
  • Item #9816620
  • Manufacturer Part #YSC036G3RHB001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all - electric refrigerant - system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80
Application:
Commercial
BTU:
36000
Blower Type:
Belt Drive
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
79 dB
EER2 Range:
11.2 - 11.6
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
51
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Horsepower:
1-1/2 hp
Ignition System:
Direct Spark Ignition
Length:
69-7/8
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
SEER:
14.0
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Watts:
3.2
Weight:
481