This product requires certification to purchase.

3 Ton Two Stage Commercial Packaged Heat Pump

Trane

Precedent® 3 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #TDHC036H4RHB4MMD
  • Item #10213502
  • Manufacturer Part #DHC036H4RHB4MMD
5 out of 5 Customer Rating
Brand image
Trane

Precedent® 3 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #TDHC036H4RHB4MMD
  • Item #10213502
  • Manufacturer Part #DHC036H4RHB4MMD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals: Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Condenser
Collection:
Precedent®
Compressor Stages:
Two Stage
Configuration:
Convertible
Factory Std. Refrigerant Charge:
123.2 oz
Length:
69-7/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.7
Tonnage:
3 Ton
Volts:
460V