This product requires certification to purchase.

3 Ton Two Stage Commercial Packaged Heat Pump

Trane

Precedent™ 3 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSC036H4R0A005D
  • Item #9947569
  • Manufacturer Part #WSC036H4R0A005D
4.6 out of 5 Customer Rating
Brand image
Trane

Precedent™ 3 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSC036H4R0A005D
  • Item #9947569
  • Manufacturer Part #WSC036H4R0A005D
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Lanced
Collection:
Precedent™
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
81 dB
Length:
68-7/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.3
Tonnage:
3 Ton
Volts:
460V