Precedent™ 3 Tons 36 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

Part #TYHC036E1RLB0000  |  Item #7189921  |  Manufacturer Part #YHC036E1RLB0000

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU: 36000

BTU Cooling Rating: 38490 Btu/h

BTU Heat Rating: 10000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 81 dB

EER: 13

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

MBH: 36

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15.2

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V