This product requires certification to purchase.

3 Tons Commercial Packaged Air Conditioner

Trane

Precedent™ 3 Tons Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTHC048F3R0A01AX
  • Item #5052855
  • Manufacturer Part #THC048F3R0A01AX
3.7 out of 5 Customer Rating
Brand image
Trane

Precedent™ 3 Tons Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTHC048F3R0A01AX
  • Item #5052855
  • Manufacturer Part #THC048F3R0A01AX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Precedent™
Configuration:
Convertible
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
15.0
Stages:
Single
Tonnage:
4 Ton
Volts:
230V