3 Tons Commercial Packaged Heat Pump

Trane

Precedent™ 3 Tons Commercial Packaged Heat Pump

Brand image
Trane

Precedent™ 3 Tons Commercial Packaged Heat Pump

  • Part #TWSC036H3R0A0000
  • Item #7237121
  • Manufacturer Part #WSC036H3R0A0000
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application:
Commercial
Collection:
Precedent™
Configuration:
Convertible
Energy Star Compliant:
No
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
4
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
3 Ton
UL Listed:
No
Volts:
230V