This product requires certification to purchase.

4 Ton 14.2 SEER Single Stage Commercial Packaged Air Conditioner

Trane

Precedent™ 4 Ton 14.2 SEER Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTHC048E4REA1CL9
  • Item #9843399
  • Manufacturer Part #THC048E4REA1CL9
3.2 out of 5 Customer Rating
Brand image
Trane

Precedent™ 4 Ton 14.2 SEER Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTHC048E4REA1CL9
  • Item #9843399
  • Manufacturer Part #THC048E4REA1CL9
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat -all electric
  • Gas Pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80.00 %
AMP:
1, 2.8, 41, 6.2
Application:
Commercial, Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
Direct Drive
CFM:
3982 ft3/min
Coil Type:
Lanced
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
87 dB
EER:
14.2
ETL Listed:
No
Height:
40-7/8 in
Horsepower:
3.5 hp
Ignition System:
Direct Spark Ignition
Length:
88-5/8 in
MBH:
48
Material:
Aluminum, Steel
Phase:
Three Phase
Power Source:
Electric
RPM:
3500
Refrigerant:
R-410A
SEER:
14.2
Stages:
Single
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
460V
Watts:
3.67 kW
Weight:
692 lb
Width:
53-1/4 in