4 Ton Cooling - Packaged Gas/Electric Central Air System - 15 SEER - 460V
Precedent™ 4 Ton Cooling - Packaged Gas/Electric Central Air System - 15 SEER - 460V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides a 3 minute minimum “ON” time and 3 minute “OFF” time for compressors to enhance compressor reliability by assuring proper oil return
- For additional static requirements, single-phase units offer multi-speed, direct drive motors
- Save time and money tracing wires and diagnosing the unit
- Precedent contains the best compressor technology available to achieve the highest possible performance
- Due to flat streamlined tubes with small ports, and metallurgical tube-to-fin bond, microchannel coil has better heat transfer performance
- ReliaTel microprocessor controls provide unit control for heating, cooling and ventilating utilizing input from sensors that measure indoor and outdoor temperature and other zone sensors
- Standard or high efficiency cooling available
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- All units include high pressure control as standard
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- Factory Std. Refrigerant Charge:
- 83
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1 hp
- Length:
- 69-7/8
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Stages:
- Single
- Tonnage:
- 4 Ton
- Volts:
- 460V