4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSC048G4EHB0000
  • Item #7530316
  • Manufacturer Part #YSC048G4EHB0000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
MBH:
48
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
SEER:
14
Stages:
Two
Tonnage:
4 Ton
Volts:
460V