5 Ton, Standard Efficient Convertible 460/3 Gas/Electric Air Conditioner Package Unit
Precedent™ 5 Ton, Standard Efficient Convertible 460/3 Gas/Electric Air Conditioner Package Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- Application:
- Light Commercial
- BTU:
- 60000
- Blower Type:
- Belt Drive
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- EER:
- 11.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Watts:
- 5.46 kW
- Weight:
- 561 lb