5 Ton 14 SEER R-410A Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric
Precedent™ 5 Ton 14 SEER R-410A Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 80
- BTU:
- 60000
- BTU Cooling Rating:
- 63100 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 84 dB
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 1 hp
- IEER:
- 14.7
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V