5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 82
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 85100 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1 hp
- IEER:
- 14.7
- Length:
- 69-7/8
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Two
- Tonnage:
- 5 Ton
- Volts:
- 208/230V