This product requires certification to purchase.

5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC060E4RHA5U4X
  • Item #9933082
  • Manufacturer Part #YHC060E4RHA5U4X
4.1 out of 5 Customer Rating
Brand image
Trane

Precedent™ 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC060E4RHA5U4X
  • Item #9933082
  • Manufacturer Part #YHC060E4RHA5U4X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Lanced
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
87 dB
Fuel Type:
Natural Gas
Horsepower:
1 hp
Length:
88-5/8 in
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.2
Stages:
Three
Tonnage:
5 Ton
Volts:
460V