5 Tons 11.8 SEER R-22 Commercial Packaged Air Conditioner
Precedent™ 5 Tons 11.8 SEER R-22 Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 62100
- Collection:
- Precedent™
- Configuration:
- Convertible
- MBH:
- 62.1
- Max CFM:
- 2000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V