6 Ton, 230V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit
Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat -all electric
- Gas Pack-electric cooling plus gas heating
- Heat pump-all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- A2L Compatible:
- No
- AMP:
- 12.3, 14.1, 3.3, 55.4, 7.3, 8.8, 83.1
- Application:
- Commercial, Residential
- BTU:
- 72000
- BTU Cooling Rating:
- 72000 Btu/h
- CFM:
- 5900 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Manifold
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- EER:
- 11.2
- ETL Listed:
- No
- Height:
- 50-7/8 in
- Horsepower:
- 3.5 hp
- Length:
- 88-1/8 in
- MBH:
- 72
- Material:
- Aluminum, Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1850
- Refrigerant:
- R-410A
- Stages:
- Single, Two
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 6.55 kW
- Weight:
- 909 lb
- Width:
- 53-1/4 in