This product requires certification to purchase.

6 Ton, 230V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

  • Fast #
  • Part #TTSJ072A3S000000
  • Item #9860864
  • Manufacturer Part #TSJ072A3S000000
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

  • Fast #
  • Part #TTSJ072A3S000000
  • Item #9860864
  • Manufacturer Part #TSJ072A3S000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Batavia, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat -all electric
  • Gas Pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
149, 22.4
Application:
Commercial, Residential
BTU:
72000
BTU Cooling Rating:
75000 Btu/h
Blower Type:
Belt Drive
CFM:
6037 ft3/min
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Manifold
Configuration:
Convertible
Decibel Rating (dB):
86 dB
EER:
11.2
ETL Listed:
No
Height:
40-7/8 in
Horsepower:
7/10 hp
Ignition System:
Direct Spark Ignition
Length:
88-5/8 in
MBH:
72
Material:
Aluminum, Steel
Phase:
Three Phase
Power Source:
Electric
RPM:
3500
Refrigerant:
R-410A
Stages:
Two
Tonnage:
6 Ton
UL Listed:
No
Volts:
208/230V
Watts:
6.36 kW
Weight:
667 lb
Width:
53-1/4 in