This product requires certification to purchase.

6 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0H0001
  • Item #9860879
  • Manufacturer Part #YSJ072A3S0H0001
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0H0001
  • Item #9860879
  • Manufacturer Part #YSJ072A3S0H0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
35
Application:
Commercial
BTU:
75000
BTU Cooling Rating:
73000 Btu/h
BTU Heat Rating:
150000 Btu/h
Blower Type:
Direct Drive
CFM:
6037 ft3/min
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
89 dB
Depth:
53-1/4 in
EER:
11.2
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
40-7/8 in
Horsepower:
7/10 hp
Length:
88-1/8 in
MBH:
75
Max Fuse Size:
50
Phase:
Three Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Stages:
Three
Tonnage:
6 Ton
UL Listed:
No
Volts:
230V
Watts:
6.36 kW
Weight:
710 lb
Width:
88-5/8 in