This product requires certification to purchase.

6 Ton, 230V 3 Phase Convertible Standard Efficiency Packaged Gas/Electric Unit

Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0M0001
  • Item #9860834
  • Manufacturer Part #YSJ072A3S0M0001
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 6 Ton, 230V 3 Phase Convertible Standard Efficiency Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0M0001
  • Item #9860834
  • Manufacturer Part #YSJ072A3S0M0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
14.1, 55.4, 7.3, 83.1
Application:
Commercial
BTU:
73000
BTU Cooling Rating:
73000 Btu/h
BTU Heat Rating:
120000 Btu/h
Blower Type:
Direct Drive
CFM:
1860
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
86 dB
EER:
11.0
EER2 Range:
10.6 - 11.1
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
50-7/8
Horsepower:
3-1/2 hp
Length:
88-1/8
MBH:
73
Max Fuse Size:
50
Phase:
Three Phase
Power Source:
Gas
RPM:
3500
Refrigerant:
R-410A
Stages:
Three
Tonnage:
6 Ton
UL Listed:
Yes
Volts:
230V
Watts:
6.55
Weight:
1009
Width:
53-1/4