This product requires certification to purchase.

6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0M034B
  • Item #10035694
  • Manufacturer Part #YSJ072A3S0M034B
4.3 out of 5 Customer Rating
Brand image
Trane

Precedent™ 6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ072A3S0M034B
  • Item #10035694
  • Manufacturer Part #YSJ072A3S0M034B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
72000
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
86 dB
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Horsepower:
3-1/10 hp
IEER:
14.6
Length:
88-1/8 in
MBH:
72
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
6 Ton
Volts:
208/230V