This product requires certification to purchase.

7.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit

Trane

Precedent™ 7.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TTSJ090A4S000001
  • Item #9860856
  • Manufacturer Part #TSJ090A4S000001
3.9 out of 5 Customer Rating
Brand image
Trane

Precedent™ 7.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TTSJ090A4S000001
  • Item #9860856
  • Manufacturer Part #TSJ090A4S000001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat -all electric
  • Gas Pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.5, 28, 4.3, 4.6, 52, 6.1, 8.2
Application:
Commercial, Residential
BTU:
90000
BTU Cooling Rating:
90000 Btu/h
CFM:
5900 ft3/min
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Manifold
Configuration:
Convertible
Decibel Rating (dB):
86 dB
EER:
11.2
ETL Listed:
No
Height:
50-7/8 in
Horsepower:
4.3 hp
Length:
88-1/8 in
MBH:
90
Material:
Aluminum, Steel
Phase:
Three Phase
Power Source:
Electric
RPM:
1850
Refrigerant:
R-410A
Stages:
Single, Two
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
460V
Watts:
8.18 kW
Weight:
913 lb
Width:
53-1/4 in