7.5 Ton - Commercial Packaged Heat Pump - Convertible - No Air
Precedent™ 7.5 Ton - Commercial Packaged Heat Pump - Convertible - No Air
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Length:
- 88-5/8 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Volts:
- 460V