7.5 Ton Commercial Packaged Heat Pump
Precedent™ 7.5 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1” throwaway filters provided on 3 - 5 ton units
- 2” throwaway filters provided on 6 - 10 ton units
- 5-year limited compressor warranty
- 1-year limited parts warranty
- Anti-short cycle timer (Standard with ReliaTel™)
- Belt drive motors (6 - 10 tons)
- Colored and numbered wiring
- Convertible airflow
- Easy access low voltage terminal board (LTB)
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 90 dB
- Length:
- 88-5/8 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V