This product requires certification to purchase.

7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Precedent™ 7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC092F3RHA0000
  • Item #4283931
  • Manufacturer Part #YHC092F3RHA0000
3.7 out of 5 Customer Rating
Brand image
Trane

Precedent™ 7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC092F3RHA0000
  • Item #4283931
  • Manufacturer Part #YHC092F3RHA0000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Stages:
Two Stage
Configuration:
Convertible
MBH:
92
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
7.5 Ton
Volts:
208/230V