This product requires certification to purchase.

7.5 Ton, 460V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

Trane

Precedent™ 7.5 Ton, 460V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ090A4S0M0001
  • Item #9860847
  • Manufacturer Part #YSJ090A4S0M0001
3.9 out of 5 Customer Rating
Brand image
Trane

Precedent™ 7.5 Ton, 460V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ090A4S0M0001
  • Item #9860847
  • Manufacturer Part #YSJ090A4S0M0001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification
Dimensions & Measurements
CFM
2475 ft3/min
Height
50-7/8 in
Length
88-1/8 in
Tonnage
7.5 Ton
Weight
1013 lb
Width
53-1/4 in
Characteristics & Features
A2L Compatible
No
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Precedent™
Compressor Type
Scroll
Configuration
Convertible
EER2
11
EER2 Range
10.6 - 11.1
Refrigerant
R-410A
Electrical & Operational Information
AMP
28, 4.3, 52, 8.2
BTU
91000
BTU Cooling Rating
91000 Btu/h
BTU Heat Rating
150000 Btu/h
Decibel Rating (dB)
86 dB
EER
11.0
Fuel Type
Natural Gas, Propane
Horsepower
4-3/10 hp
Max Fuse Size
25
MBH
91
Phase
Three Phase
Power Source
Gas
RPM
3500
Stages
Three
Volts
460V
Watts
8.18 kW
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes