This product requires certification to purchase.

8.5 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

Trane

Precedent™ 8.5 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ102A3S0H0001
  • Item #9860859
  • Manufacturer Part #YSJ102A3S0H0001
3.2 out of 5 Customer Rating
Brand image
Trane

Precedent™ 8.5 Ton, 230V 3 Phase Convertible Standard Efficiency High Heat Econo Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSJ102A3S0H0001
  • Item #9860859
  • Manufacturer Part #YSJ102A3S0H0001
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Cooling only with optional electric heat -all electric
  • Gas pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
110, 13.1, 15.9, 4, 83, 9.3
Application:
Commercial
BTU:
104000
BTU Cooling Rating:
102000 Btu/h
BTU Heat Rating:
200000 Btu/h
Blower Type:
Belt Drive
CFM:
3400 ft3/min
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
88 dB
EER:
11.2
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
49-7/8 in
Horsepower:
2 hp
Ignition System:
Direct Spark Ignition
Length:
53-1/4 in
MBH:
102
Max Fuse Size:
50
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
3500
Refrigerant:
R-410A
Stages:
Two
Tonnage:
8.5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
8.62 kW
Weight:
1035 lb
Width:
88-5/8 in