8.5 Ton, 230V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit
Precedent™ 8.5 Ton, 230V 3 Phase Convertible Standard Efficiency Medium Heat Econo Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Cooling only with optional electric heat -all electric
- Gas pack-electric cooling plus gas heating
- Heat pump-all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- A2L Compatible:
- No
- AMP:
- 136, 20.2, 71, 9.7
- Application:
- Commercial
- BTU:
- 104000
- BTU Cooling Rating:
- 104000 Btu/h
- BTU Heat Rating:
- 150000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 2975 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- EER:
- 11.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 50-7/8 in
- Horsepower:
- 5-1/10 hp
- Length:
- 88-1/8 in
- MBH:
- 104
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Gas
- RPM:
- 3500
- Refrigerant:
- R-410A
- Stages:
- Three
- Tonnage:
- 8.5 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 9.27 kW
- Weight:
- 1029 lb
- Width:
- 53-1/4 in