This product requires certification to purchase.

8.5 Ton Commercial Packaged G/E 208/230V Three Phase 15.1 IEER R-410A

Trane

Precedent™ 8.5 Ton Commercial Packaged G/E 208/230V Three Phase 15.1 IEER R-410A

  • Fast #
  • Part #TYSJ102A3SAL0J6B
  • Item #10022315
  • Manufacturer Part #YSJ102A3SAL0J6B
5 out of 5 Customer Rating
Brand image
Trane

Precedent™ 8.5 Ton Commercial Packaged G/E 208/230V Three Phase 15.1 IEER R-410A

  • Fast #
  • Part #TYSJ102A3SAL0J6B
  • Item #10022315
  • Manufacturer Part #YSJ102A3SAL0J6B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all - electric refrigerant - system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
86 dB
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Horsepower:
7/10 hp
IEER:
15.1
Length:
88-1/8 in
MBH:
102
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
8.5 Ton
Volts:
208/230V