This product requires certification to purchase.

18 x 27 x 5 in. MERV 11 Air Filter

Trane

QuickBox™ 18 x 27 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM175A1FR11
  • Item #10113978
  • Manufacturer Part #EQBFM175A1FR11
3.5 out of 5 Customer Rating
Brand image
Trane

QuickBox™ 18 x 27 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM175A1FR11
  • Item #10113978
  • Manufacturer Part #EQBFM175A1FR11
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 20 times more effective than a standard 1" throwaway filter
  • Filters last up to 6 months (compared to 30 or 60 days for standard filters)
  • Easy replacement by homeowner or HVAC technician
  • Whole-home solution - no need for expensive, bulky air purifiers in each room
  • Protect your heating and cooling equipment - without reducing efficiency
  • Available in a variety of sizes and configurations, suitable for homes up to 4500 sq. ft
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
27 in
Size
18 in x 27 in x 5 in
Width
18 in
Characteristics & Features
Collection
QuickBox™
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter