This product requires certification to purchase.

24 x 21 x 5 in. MERV 11 Air Filter

Trane

QuickBox™ 24 x 21 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM235A1AH11
  • Item #10113983
  • Manufacturer Part #EQBFM235A1AH11
5 out of 5 Customer Rating
Brand image
Trane

QuickBox™ 24 x 21 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #TEQBFM235A1AH11
  • Item #10113983
  • Manufacturer Part #EQBFM235A1AH11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Up to 20 times more effective than a standard 1" throwaway filter
  • Filters last up to 6 months (compared to 30 or 60 days for standard filters)
  • Easy replacement by homeowner or HVAC technician
  • Whole-home solution - no need for expensive, bulky air purifiers in each room
  • Protect your heating and cooling equipment - without reducing efficiency
  • Available in a variety of sizes and configurations, suitable for homes up to 4500 sq. ft
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
21 in
Size
24 in x 21 in x 5 in
Width
24 in
Characteristics & Features
Collection
QuickBox™
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter