This product requires certification to purchase.

19 x 16 x 5 in. Air Filter Synthetic Fiber MERV 11

Trane

QuikBox™ 19 x 16 x 5 in. Air Filter Synthetic Fiber MERV 11

  • Fast #
  • Part #TFLRQB5FR16M11
  • Item #7583026
  • Manufacturer Part #FLRQB5FR16M11
4.8 out of 5 Customer Rating
Brand image
Trane

QuikBox™ 19 x 16 x 5 in. Air Filter Synthetic Fiber MERV 11

  • Fast #
  • Part #TFLRQB5FR16M11
  • Item #7583026
  • Manufacturer Part #FLRQB5FR16M11
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
16 in
Size
19 in x 16 in x 5 in
Width
19 in
Characteristics & Features
Collection
QuikBox™
Material
Synthetic Fiber
MERV Rating
11
Warranty & Product Information
Product Type
Media Cabinet