This product requires certification to purchase.

20 x 23 x 5 in. MERV 11 Disposable Air Filter

Trane

QuikBox™ 20 x 23 x 5 in. MERV 11 Disposable Air Filter

  • Fast #
  • Part #SFLRQB5AH23M11
  • Item #7582813
  • Manufacturer Part #FLRQB5AH23M11
4.1 out of 5 Customer Rating
Brand image
Trane

QuikBox™ 20 x 23 x 5 in. MERV 11 Disposable Air Filter

  • Fast #
  • Part #SFLRQB5AH23M11
  • Item #7582813
  • Manufacturer Part #FLRQB5AH23M11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
23 in
Size
20 in x 23 in x 5 in
Width
20 in
Characteristics & Features
Collection
QuikBox™
Disposable
Yes
Material
Synthetic Fiber
MERV Rating
11
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter