This product requires certification to purchase.

26 x 21 x 5 in. MERV 11 Disposable Air Filter

Trane

QuikBox 26 x 21 x 5 in. MERV 11 Disposable Air Filter

  • Fast #
  • Part #TFLRQB5FR21M11
  • Item #7582809
  • Manufacturer Part #FLRQB5FR21M11
3.6 out of 5 Customer Rating
Brand image
Trane

QuikBox 26 x 21 x 5 in. MERV 11 Disposable Air Filter

  • Fast #
  • Part #TFLRQB5FR21M11
  • Item #7582809
  • Manufacturer Part #FLRQB5FR21M11
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
26 in
Size
20 in x 26 in x 5 in
Width
20 in
Characteristics & Features
Collection
QuikBox
Disposable
Yes
Filter Type
Media
Material
Synthetic Fiber
MERV Rating
11
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter, Replacement Filter