This product requires certification to purchase.

26 x 24 x 5 in. MERV 11 Air Filter

Trane

QuikBox™ 26 x 24 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #SFLRQB5FR24M11
  • Item #7582807
  • Manufacturer Part #FLRQB5FR24M11
4.4 out of 5 Customer Rating
Brand image
Trane

QuikBox™ 26 x 24 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #SFLRQB5FR24M11
  • Item #7582807
  • Manufacturer Part #FLRQB5FR24M11
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 11
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
24 in
Size
26 in x 24 in x 5 in
Width
26 in
Characteristics & Features
Collection
QuikBox™
Disposable
No
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter