This product requires certification to purchase.

2 Ton up to 17 SEER2 - Air Conditioner - R-410A

Trane

2 Ton up to 17 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #T4TTV7X24A1000A
  • Item #10121444
  • Manufacturer Part #4TTV7X24A1000A
5 out of 5 Customer Rating
Brand image
Trane

2 Ton up to 17 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #T4TTV7X24A1000A
  • Item #10121444
  • Manufacturer Part #4TTV7X24A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed to match the DuraTuff™ base pan with low profile styling and color. Its UV inhibitors help resist fading and chalking
  • The All Weather® Top can protect your air conditioner from a pileup of leaves and debris
  • Its rounded top and corners also redirect the rain and snow
  • Set up your All Weather® Top in 4 easy steps
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
19.4
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2680 ft3/min
Coil Type:
Spine Fin
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Decibel Rating (dB):
66 dB
Depth:
33 in
Factory Std. Refrigerant Charge:
6 oz
Height:
46 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2680 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1200
Refrigerant:
R-410A
SEER:
17.0
SEER2:
16.5
Sound Blanket:
Yes
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
204 lb
Width:
30 in