15 Ton Two Stage R-410A Commercial Heat Pump Condenser
ReliaTel™ 15 Ton Two Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
- The pre-coated coils are an economical option for protection in mildly corrosive environments
- Interconnecting wiring between components is standardized using colored and keyed connectors and colored wires, helping to save time and money tracing wires and diagnosing the unit
- Odyssey Split Systems contain the best compressor technology available to achieve the highest possible performance
- The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Every Odyssey unit has a non-corrosive, removable, double sloped drain pan that’s easy to clean and reversible to allow installation of drain trap in two positions on either side of the unit
- Thermostat and other low voltage control wiring connections are made directly to the Symbio 700 and other boards in the system. Screw-type pressure connectors are detachable from the boards for easy connection of control wires – saving cost and time
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 188000 Btu/h
- CFM:
- 19500
- Coil Type:
- Lanced
- Collection:
- ReliaTel™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Depth:
- 95-7/16
- Height:
- 45-1/8
- Horsepower:
- 1 hp
- IEER:
- 11.6
- IEER Range:
- 0 - 13.0
- Liquid Line (OD):
- 1/2
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- RPM:
- 1125
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 46