80% - Single-Stage - 60K BTU - Multi-Position - Builder-Grade - Low NOx Furnace - 17.5"
S8B1 80% - Single-Stage - 60K BTU - Multi-Position - Builder-Grade - Low NOx Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Silicon nitride igniter
- Multi-port, in-shot burners
- Pre-painted galvanized steel cabinet
- Tubular, steel heat exchanger
- Patented Vortica™ II blower design
- Stay warm all winter with the 80 single-stage builder-grade gas furnace, built to provide you with steady heating when things get too cold outside
- This furnace is built to withstand even the most extreme temperatures. Every component that's part of the 80 single-stage builder-grade gas furnace is tested for durability
- The 80 single-stage builder-grade gas furnace is rated up to 80% AFUE, meaning it's designed to use less energy to warm your home. For you, that means more comfort and lower energy use
- Pair your gas furnace with a heat pump to enjoy the benefits of a hybrid system. Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold. Together, they offer you reliable comfort that could lower your energy costs
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 13.1, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 48700 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S8B1
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 5 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in