80% - Single-Stage - 80K BTU - Multi-Position - Builder-Grade - Low NOx Furnace - 21"
S8B1 80% - Single-Stage - 80K BTU - Multi-Position - Builder-Grade - Low NOx Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Trane S8B1 gas furnace is rated up to 80% AFUE and features, more durable Vortica II™ blower design. The single-stage S8B1 heating furnace is designed to help meet your family’s needs, year after year. Because a Trane S8B1 furnace is built to last, your family gets the benefits, consistently
- Consistent heating: Stay warm all winter with the S8B1, built to provide you with steady heating when things get too cold outside
- Strong, durable performance: This furnace is built to withstand even the most extreme temperatures. Every component that’s part of the S8B1 is tested for durability
- Efficient (and affordable) heating: The S8B1 is rated up to 80% AFUE, meaning it’s designed to use less energy to warm your home. For you, that means more comfort and lower energy use
- Get the best of both worlds with a hybrid system
- Enjoy energy-efficient heating with a durable furnace that operates quietly no matter the season
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Blower Type:
- ECM
- Collection:
- S8B1
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 64
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 21 in