This product requires certification to purchase.

80% AFUE - 64,000 BTU - Multi-Position - Furnace

This product has been replaced by

80K 80 FURN MULTI 17.5 BLDR
Trane 80% - Single-Stage - 80K BTU - Multi-Position - Builder-Grade Gas Furnace - 17.5"
Manufacturer Part #S8B1B080M4PSCB
Trane

S8B1 80% AFUE - 64,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #TS8B1B080M4PSCA
  • Item #9523128
  • Manufacturer Part #S8B1B080M4PSCA
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

80K 80 FURN MULTI 17.5 BLDR
Trane 80% - Single-Stage - 80K BTU - Multi-Position - Builder-Grade Gas Furnace - 17.5"
Manufacturer Part #S8B1B080M4PSCB
Trane

S8B1 80% AFUE - 64,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #TS8B1B080M4PSCA
  • Item #9523128
  • Manufacturer Part #S8B1B080M4PSCA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy energy-efficient heating with a durable furnace that operates quietly no matter the season
  • Stay warm all winter with the S8B1, built to provide you with steady heating when things get too cold outside
  • This furnace is built to withstand even the most extreme temperatures. Every component that's part of the S8B1 is tested for durability
  • The S8B1 is rated up to 80% AFUE, meaning it's designed to use less energy to warm your home. For you, that means more comfort and lower energy use
  • Trane's S8B1 gas furnace helps you save on energy usage while also reducing greenhouse gas emissions
  • With an 80% annual fuel utilization efficiency (AFUF) rating, you get more home comfort while saving on your energy bill
  • This hybrid system's innovative technology combines a gas furnace with a heat pump to heat and cool your home efficiently and reliably
  • If you are searching for a great value HVAC system, the S8B1 gas furnace is known for its strong performance and affordability
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
80.00 %
BTU:
80000
Blower Type:
Direct Drive
Collection:
S8B1
Communicating:
Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
28-3/4 in
ETL Listed:
No
Fan Speeds:
9
Flue Size:
4
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Tonnage:
6.5 Ton
UL Listed:
No
Volts:
120V
Width:
17-1/2 in