This product requires certification to purchase.

80% - Single-Stage - 120K BTU - Multi-Position - Builder-Grade Gas Furnace - 24.5"

Trane

S8B1 Series 80% - Single-Stage - 120K BTU - Multi-Position - Builder-Grade Gas Furnace - 24.5"

  • Fast #
  • Part #TS8B1D120M5PSCA
  • Item #9523126
  • Manufacturer Part #S8B1D120M5PSCA
4.5 out of 5 Customer Rating
Brand image
Trane

S8B1 Series 80% - Single-Stage - 120K BTU - Multi-Position - Builder-Grade Gas Furnace - 24.5"

  • Fast #
  • Part #TS8B1D120M5PSCA
  • Item #9523126
  • Manufacturer Part #S8B1D120M5PSCA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-port, in-shot burners
  • Pre-painted galvanized steel cabinet
  • Tubular, steel heat exchanger
  • Patented Vortica™ II blower design
  • Trane's S8B1 gas furnace helps you save on energy usage while also reducing greenhouse gas emissions
  • With an 80% annual fuel utilization efficiency (AFUF) rating, you get more home comfort while saving on your energy bill
  • This hybrid system's innovative technology combines a gas furnace with a heat pump to heat and cool your home efficiently and reliably
  • If you are searching for a great value HVAC system, the S8B1 gas furnace is known for its strong performance and affordability
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
14.1, 14.4
ANSI:
ANSI Z21.47
BTU:
120000
BTU Heat Rating:
98000 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
CleanEffects®
CFM:
2000
Coil Type:
Evaporator
Collection:
S8B1 Series
Communicating:
Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
120 MBH
MBH:
98
Max Fuse Size:
15
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
120V
Weight:
152
Width:
24-1/2