80% - Single-Stage - 60K BTU - Multi-Position - Builder-Grade Gas Furnace - 17.5"
S8B1 Series 80% - Single-Stage - 60K BTU - Multi-Position - Builder-Grade Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-port, in-shot burners
- Pre-painted galvanized steel cabinet
- Tubular, steel heat exchanger
- Patented Vortica™ II blower design
- Tubular steel heat exchanger
- Insulated cabinet for quiet operation
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 13.1
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 48700 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects®
- CFM:
- 1600 ft3/min
- Coil Type:
- Evaporator
- Collection:
- S8B1 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 48.7
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Weight:
- 120 lb
- Width:
- 17-1/2 in