80% AFUE 100000 BTU Downflow, Horizontal Left, Horizontal Right and Upflow Direct Drive Two-Stage Furnace
S8V2 80% AFUE 100000 BTU Downflow, Horizontal Left, Horizontal Right and Upflow Direct Drive Two-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 80 two-stage variable speed gas furnace operates on a high or low heat output setting depending on how much heat your home needs. That can give you more consistent temperatures throughout your home
- 80 two-stage variable speed gas furnace incorporates Trane's latest communicating technology, Link™, which improves product diagnostic capabilities, helping prevent unexpected shut-downs
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Match your gas furnace with a heat pump to enjoy the benefits of a hybrid system. Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold. Together, they offer you reliable comfort that could lower your energy costs
- 80 two-stage variable speed gas furnace includes a variable speed blower motor and advanced communicating algorithms which help control home humidity levels
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 81200 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Collection:
- S8V2
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 8.5 Ton
- Volts:
- 120V
- Width:
- 21 in